Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL NUT, 10PK

  • Mfr # 611-196

  • Zoro # G912438042


product price: $17.19
/pk 10, $1.72/ea

Key Features

SAE or Metric
Metric
Includes
10 Wheel Lug Nuts
Seat Style
Flange
Color
Black
Overall Length
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-196
Zoro #
G912438042
UPC #
19495030911
Country of Origin
China

Dimensions

Overall Length
0.89 in
Thread Size
M14-2.0
Thread Diameter
M14
Hex Size
21 mm

Details

SAE or Metric
Metric
Includes
10 Wheel Lug Nuts
Seat Style
Flange
Color
Black
Thread Type
Medium
Packaging Type
Box
Thread Direction
Clockwise (Right)
Wheel Nut Style
Flanged Flat Face
Grade Type
Standard Replacement
Thread Pitch
2 mm
Material
Steel
Open End Design
Yes

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.