
WHEEL NUT, 10PK
Mfr # 611-197
Zoro # G412438023
product price: $13.35
/pk 10, $1.34/eaKey Features
Grade Type
Standard Replacement
Includes
10 Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Wheel Cover Retaining Nut
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-197
Zoro #
G412438023
UPC #
19495030928
Country of Origin
China
Dimensions
Overall Length
1.156 in
Hex Size
13/16 in
Thread Diameter
1/2 in
Thread Size
1/2-20 in
Details
Grade Type
Standard Replacement
Includes
10 Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Wheel Cover Retaining Nut
SAE or Metric
SAE
Thread Type
Fine
Threads Per Inch
20
Color
Silver
Open End Design
Yes
Thread Direction
Clockwise (Right)
Item
Wheel Lug Nuts
Material
Steel
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.