Zoro Homepage

WHEEL NUT, 10PK

  • Mfr # 611-226

  • Zoro # G712438181


product price: $26.05
/pk 10, $2.61/ea

Key Features

Color
Silver
Open End Design
Yes
Overall Length
1.041 in
Thread Diameter
M12
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-226
Zoro #
G712438181
UPC #
19495078531
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.041 in
Thread Diameter
M12
Hex Size
19 mm
Thread Size
M12-1.50

Details

Color
Silver
Open End Design
Yes
Material
Steel
Wheel Nut Style
Flanged Nut
Grade Type
Standard Replacement
SAE or Metric
Metric
Thread Type
Fine
Thread Pitch
1.5 mm
Seat Style
Flange
Item
Wheel Lug Nuts
Thread Direction
Clockwise (Right)

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.