
WHEEL NUT, 10PK
Mfr # 611-246
Zoro # G412438122
product price: $24.25
/pk 10, $2.43/eaKey Features
SAE or Metric
Metric
Wheel Nut Style
Flanged Flat Face
Thread Pitch
1.5 mm
Color
Noir
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-246
Zoro #
G412438122
UPC #
19495148401
Country of Origin
China
Dimensions
Thread Size
M14-1.50 mm
Overall Length
0.913 in
Hex Size
21 mm
Thread Diameter
14 mm
Details
SAE or Metric
Metric
Wheel Nut Style
Flanged Flat Face
Thread Pitch
1.5 mm
Color
Noir
Grade Type
Regular
Seat Style
Flange
Thread Type
Fino
Includes
10 Wheel Lug Nuts
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.