Zoro Homepage

Wheel Nut, 10PK

  • Mfr # 611-263

  • Zoro # G212437837


product price: $37.85
/pk 10, $3.79/ea

Key Features

Seat Style
Conical Seat - 60 deg
Thread Diameter
12 mm
Wheel Nut Style
Flattop Capped Nut
Overall Length
1.413 in
Thread Size
M12-1.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-263
Zoro #
G212437837
UPC #
19495148555
Country of Origin
China

Dimensions

Thread Diameter
12 mm
Overall Length
1.413 in
Thread Size
M12-1.50 mm
Hex Size
19 mm

Details

Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Flattop Capped Nut
SAE or Metric
Metric
Grade Type
Regular
Thread Type
Fino
Thread Pitch
1.5 mm
Includes
10 Wheel Lug Nuts

Description

Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.