
Wheel Nut, 10PK
Mfr # 611-294
Zoro # G412437811
product price: $48.39
/pk 10, $4.84/eaKey Features
Seat Style
Conical Seat - 60 deg
Thread Direction
Clockwise (Right)
Overall Length
1.52 in
Thread Type
Fine
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-294
Zoro #
G412437811
UPC #
19495241720
Country of Origin
China
Dimensions
Overall Length
1.52 in
Thread Size
M12-1.25
Hex Size
21 mm
Thread Diameter
M12
Details
Seat Style
Conical Seat - 60 deg
Thread Direction
Clockwise (Right)
Thread Type
Fine
Grade Type
Standard Replacement
Thread Pitch
1.25 mm
SAE or Metric
Metric
Wheel Nut Style
Dometop Capped Nut
Includes
10 Wheel Lug Nuts
Color
Gray
Material
Steel
Item
Wheel Lug Nuts
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.