
WHEEL NUT, 10PK
Mfr # 611-296
Zoro # G412437965
product price: $95.75
/pk 10, $9.58/ea
Free Shipping & Returns
Key Features
Thread Diameter
45916
SAE or Metric
SAE
Thread Type
Fine
Thread Size
9/16-18
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-296
Zoro #
G412437965
UPC #
19495241737
Country of Origin
China
Dimensions
Thread Diameter
45916
Thread Size
9/16-18
Hex Size
15/16 in
Overall Length
1.125 in
Details
SAE or Metric
SAE
Thread Type
Fine
Grade Type
Standard Replacement
Wheel Nut Style
Flanged Flat Face
Seat Style
Flange
Thread Direction
Clockwise (Right)
Color
Black
Includes
10 Wheel Lug Nuts
Item
Wheel Lug Nuts
Material
Steel
Open End Design
Yes
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.