Zoro Homepage

WHEEL NUT, 10PK

  • Mfr # 611-301

  • Zoro # G112438026


product price: $64.39
/pk 10, $6.44/ea

Key Features

Thread Type
Fine
Grade Type
Standard Replacement
Seat Style
Conical Seat - 60 deg
Color
Silver
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-301
Zoro #
G112438026
UPC #
19495366560
Country of Origin
China

Dimensions

Hex Size
19 mm
Thread Diameter
M12
Overall Length
30.4 mm
Thread Size
M12-1.50

Details

Thread Type
Fine
Grade Type
Standard Replacement
Seat Style
Conical Seat - 60 deg
Color
Silver
Wheel Nut Style
Bulge Seat Acorn
SAE or Metric
Metric
Includes
10 Wheel Lug Nuts
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Item
Wheel Lug Nuts
Material
Steel

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.