
Wheel Nut, 10PK
Mfr # 611-330
Zoro # G112437913
product price: $71.89
/pk 10, $7.19/eaKey Features
Color
Gray
Material
Steel
Hex Size
22 mm
Thread Size
M14-1.50
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
611-330
Zoro #
G112437913
UPC #
885484425736
Country of Origin
China
Dimensions
Hex Size
22 mm
Thread Size
M14-1.50
Overall Length
1.512 in
Thread Diameter
M14
Details
Color
Gray
Material
Steel
SAE or Metric
Metric
Thread Pitch
1.5 mm
Item
Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Thread Type
Fine
Grade Type
Standard Replacement
Thread Direction
Clockwise (Right)
Wheel Nut Style
Dometop Capped Nut
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.