
Wheel Nut, 10PK
Mfr # 611-331
Zoro # G812437947
product price: $84.09
/pk 10, $8.41/ea
Free Shipping & Returns
Key Features
Thread Type
Fino
Thread Diameter
14 mm
Thread Direction
Clockwise
Thread Pitch
1.5 mm
Wheel Nut Style
Dometop Capped Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-331
Zoro #
G812437947
UPC #
885484425774
Country of Origin
United States
Dimensions
Thread Diameter
14 mm
Hex Size
22 mm
Overall Length
1.37 in
Thread Size
M14-1.50 mm
Details
Thread Type
Fino
Thread Direction
Clockwise
Thread Pitch
1.5 mm
Wheel Nut Style
Dometop Capped Nut
SAE or Metric
Metric
Seat Style
Conical Seat - 60 deg
Includes
10 Wheel Lug Nuts
Color
Silver
Grade Type
Regular
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.