
Wheel Nut, 10PK
Mfr # 611-930
Zoro # G412438719
product price: $87.39
/pk 10, $8.74/ea
Free Shipping & Returns
Key Features
Head Shape
Hex
Overall Length
48.5 mm
Seat Style
Flange
Thread Pitch
1.5 mm
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
611-930
Zoro #
G412438719
UPC #
194883089198
Country of Origin
Unknown
Dimensions
Overall Length
48.5 mm
Thread Size
M14-1.50
Thread Diameter
14 mm
Width
31.5 mm
Hex Size
21 mm
Depth
48.5 mm
Head Tool Size
21 mm
Details
Head Shape
Hex
Item
10 Wheel Nuts
Seat Style
Flange
Thread Pitch
1.5 mm
Seat Type
Flat
Wheel Nut Style
Flange Nut
Thread Direction
Clockwise (Right)
Thread Type
Medium
SAE or Metric
Metric
Color
Silver
End Type
Closed
Material
Steel
Grade Type
Standard Replacement
Finish
Zinc Plated
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.