
Wheel Nut, 10PK
Mfr # 611-934
Zoro # G112438897
product price: $88.25
/pk 10, $8.83/ea
Free Shipping & Returns
Key Features
Thread Pitch
1.5 mm
SAE or Metric
Metric
Head Shape
Hex
Thread Type
Medium
Wheel Nut Style
Flat Top Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-934
Zoro #
G112438897
UPC #
194883089259
Country of Origin
Unknown
Dimensions
Thread Diameter
14 mm
Hex Size
22 mm
Thread Size
M14-1.50
Head Tool Size
22 mm
Depth
36 mm
Overall Length
36 mm
Width
29 mm
Details
Thread Pitch
1.5 mm
SAE or Metric
Metric
Head Shape
Hex
Thread Type
Medium
Wheel Nut Style
Flat Top Nut
Seat Style
Conical Seat - 60 deg
Grade Type
Standard Replacement
Includes
10 Wheel Nuts
Color
Gray
Finish
Chrome Plated
Material
Steel
End Type
Closed
Seat Type
Tapered
Item
10 Wheel Nuts
Thread Direction
Clockwise (Right)
Description
Improved design - direct replacement, one-piece lug nut design, vs. two-piece factory design that often leads to premature failure of the wheel nut;Corrosion resistant - by removing the veneer of the OEM lug nut design there's no chance of moisture and rust causing it to bulge and deform;Thoroughly tested - part has undergone proof load, salt spray, hardness and thread check testing to meet strict standards;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.