Zoro Homepage

Wheel Nut, 10PK

  • Mfr # 611-936

  • Zoro # G012438805


product price: $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Thread Type
Medium
Thread Direction
Clockwise (Right)
Thread Size
M14-1.50
Seat Type
Tapered
Thread Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-936
Zoro #
G012438805
UPC #
194883278899
Country of Origin
Unknown

Dimensions

Thread Size
M14-1.50
Thread Diameter
14 mm
Width
40.3 mm
Head Tool Size
22 mm
Overall Length
28.5 mm
Depth
28.5 mm
Hex Size
22 mm

Details

Thread Type
Medium
Thread Direction
Clockwise (Right)
Seat Type
Tapered
Wheel Nut Style
Flange Nut
Thread Pitch
1.5 mm
SAE or Metric
Metric
Color
Black
Material
Steel
Grade Type
Standard Replacement
Head Shape
Hex
Seat Style
Flange
Finish
Zinc Plated
End Type
Open
Item
Wheel Nuts
Open End Design
Yes

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.