
Wheel Nut, 10PK
Mfr # 611-964
Zoro # G812439101
product price: $58.29
/pk 10, $5.83/eaKey Features
Depth
0.905 in
Includes
10 Nuts
Thread Pitch
1.5 mm
Thread Diameter
12 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-964
Zoro #
G812439101
UPC #
885484336322
Country of Origin
China
Dimensions
Depth
0.905 in
Thread Diameter
12 mm
Overall Length
0.905 in
Hex Size
19 mm
Thread Size
M12-1.50 mm
Width
0.972 in
Details
Includes
10 Nuts
Thread Pitch
1.5 mm
SAE or Metric
Metric
Thread Type
Fino
Seat Style
Conical Seat - 60 deg
Color
Silver
Wheel Nut Style
Bulge
Grade Type
Regular
Thread Direction
Clockwise
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.