Zoro Homepage

WHEEL NUT, 25PK

  • Mfr # 611-026

  • Zoro # G512436271


product price: $22.89
/pk 25, $0.92/ea

Key Features

Thread Diameter
0.5 in
Includes
25 Wheel Lug Nuts
Thread Direction
Counterclockwise
Threads Per Inch
20
Seat Style
Conical Seat - 60 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-026
Zoro #
G512436271
UPC #
19495611264
Country of Origin
Taiwan, Province of China

Dimensions

Thread Diameter
0.5 in
Thread Size
1/2-20 in
Hex Size
3/4 in
Overall Length
0.563 in

Details

Includes
25 Wheel Lug Nuts
Thread Direction
Counterclockwise
Threads Per Inch
20
Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Standard
Grade Type
Regular
Thread Type
Fino
SAE or Metric
SAE
Color
Silver

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.