Zoro Homepage

WHEEL NUT, 5PK

  • Mfr # 611-202

  • Zoro # G112437968


product price: $18.89
/pk 5, $3.78/ea

Key Features

SAE or Metric
Metric
Thread Pitch
1.5 mm
Thread Direction
Clockwise
Color
Noir
Overall Length
1.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-202
Zoro #
G112437968
UPC #
19495036111
Country of Origin
China

Dimensions

Overall Length
1.339 in
Thread Diameter
14 mm
Hex Size
22 mm
Thread Size
M14-1.50 mm

Details

SAE or Metric
Metric
Thread Pitch
1.5 mm
Thread Direction
Clockwise
Color
Noir
Seat Style
Flange
Wheel Nut Style
Flanged Flat Face
Thread Type
Fino
Grade Type
Regular
Includes
5 Wheel Lug Nuts

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.