Zoro Homepage

Wheel Nut, 611-007-1

  • Mfr # 611-007-1

  • Zoro # G7803748


product price: $8.25
/ea

Key Features

Basic Material
Steel
System of Measurement
Metric
Dia./Thread Size
M14x1.5
Fastener Finish
Chrome Plated
Nut Style
Dometop Capped Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-007-1
Zoro #
G7803748
UPC #
885484940055
Country of Origin
China

Dimensions

Dia./Thread Size
M14x1.5

Details

Basic Material
Steel
System of Measurement
Metric
Fastener Finish
Chrome Plated
Nut Style
Dometop Capped Nut
Fastener Thread Direction
Right Hand

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.