Zoro Homepage

Wheel Nut, 611-090-1

  • Mfr # 611-090-1

  • Zoro # G7812157


product price: $7.79
/ea

Key Features

Nut Style
Dometop Nut
System of Measurement
Metric
Dia./Thread Size
M12x1.5
Fastener Thread Direction
Right Hand
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-090-1
Zoro #
G7812157
UPC #
19495024620
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

Nut Style
Dometop Nut
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.