Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, 611-097-1

  • Mfr # 611-097-1

  • Zoro # G7810538


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Nut Style
Acorn
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Chrome Plated
Dia./Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-097-1
Zoro #
G7810538
UPC #
80358173564
Country of Origin
Unknown

Dimensions

Dia./Thread Size
7/16"-20

Details

Nut Style
Acorn
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Chrome Plated
Fastener Thread Direction
Right Hand

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.