Zoro Homepage

Wheel Nut, 611-104-1

  • Mfr # 611-104-1

  • Zoro # G7808377


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

System of Measurement
Metric
Basic Material
Steel
Nut Style
Mag Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-104-1
Zoro #
G7808377
UPC #
80358174110
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

System of Measurement
Metric
Basic Material
Steel
Nut Style
Mag Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.