Wheel Nut, 611-133-1
Mfr # 611-133-1
Zoro # G7804423
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Basic Material
Steel
Fastener Finish
Chrome Plated
Dia./Thread Size
M12x1.5
Nut Style
Acorn
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-133-1
Zoro #
G7804423
UPC #
80358177647
Country of Origin
Unknown
Dimensions
Dia./Thread Size
M12x1.5
Details
Basic Material
Steel
Fastener Finish
Chrome Plated
Nut Style
Acorn
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.