Wheel Nut, 611-144-1
Mfr # 611-144-1
Zoro # G7801395
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Basic Material
Steel
Dia./Thread Size
M12x1.5
Fastener Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-144-1
Zoro #
G7801395
UPC #
80358177890
Country of Origin
Unknown
Dimensions
Dia./Thread Size
M12x1.5
Details
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Chrome Plated
Nut Style
Bulge
Description
Wheel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.