Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, 611-145-1

  • Mfr # 611-145-1

  • Zoro # G7809156


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

System of Measurement
Inch
Dia./Thread Size
7/16"-20
Basic Material
Steel
Fastener Finish
Natural
Nut Style
Dometop Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-145-1
Zoro #
G7809156
UPC #
80358177906
Country of Origin
Unknown

Dimensions

Dia./Thread Size
7/16"-20

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Natural
Nut Style
Dometop Nut
Fastener Thread Direction
Right Hand

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.