Zoro Homepage

Wheel Nut, 611-149-1

  • Mfr # 611-149-1

  • Zoro # G7805902


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Basic Material
Steel
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Fastener Finish
Zinc Plated
Dia./Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-149-1
Zoro #
G7805902
UPC #
80358178101
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M14x1.5

Details

Basic Material
Steel
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Fastener Finish
Zinc Plated
Nut Style
Bulge

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.