Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, 611-161-1

  • Mfr # 611-161-1

  • Zoro # G7804615


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Basic Material
Steel
Dia./Thread Size
9/16"-18
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611-161-1
Zoro #
G7804615
UPC #
19495043027
Country of Origin
Unknown

Dimensions

Dia./Thread Size
9/16"-18

Details

Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Basic Material
Steel
System of Measurement
Inch
Nut Style
External Thread

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.