Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, 611-199-1

  • Mfr # 611-199-1

  • Zoro # G7804493


product price: $1.25
/ea
Sold in multiples of 6 for $7.50

Key Features

System of Measurement
Inch
Nut Style
Wheel Cover Retaining Nut
Dia./Thread Size
1/2"-20
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-199-1
Zoro #
G7804493
UPC #
80358009443
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/2"-20

Details

System of Measurement
Inch
Nut Style
Wheel Cover Retaining Nut
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.