Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, 611-229-1

  • Mfr # 611-229-1

  • Zoro # G7810364


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fastener Finish
Natural
Basic Material
Steel
Nut Style
Flanged Nut
Dia./Thread Size
M12x1.5
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-229-1
Zoro #
G7810364
UPC #
50267001685
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

Fastener Finish
Natural
Basic Material
Steel
Nut Style
Flanged Nut
System of Measurement
Metric
Fastener Thread Direction
Right Hand

Description

Wheel Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.