Wheel Nut Chrome Std. Mag 2-Pc M12-1.50,711-308
Mfr # 711-308
Zoro # G6855848
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Fastener Thread Direction
Right Hand
Nut Style
Mag Nut
Dia./Thread Size
M12-1.50
Basic Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711-308
Zoro #
G6855848
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
M12-1.50
Details
Fastener Thread Direction
Right Hand
Nut Style
Mag Nut
Basic Material
Steel
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.