
WHEEL NUT COVER, 5PK
Mfr # 611-611
Zoro # G712438914
product price: $7.55
/pk 5, $1.51/eaKey Features
Color
Black
Depth
40 mm
SAE or Metric
Metric
Thread Size
M27-2.0
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-611
Zoro #
G712438914
UPC #
19495813361
Country of Origin
China
Dimensions
Depth
40 mm
Thread Size
M27-2.0
Details
Color
Black
SAE or Metric
Metric
Material
Plastic
Includes
5 Wheel Nut Covers
Item
5 Wheel Nut Covers
Connector Type
Threaded
Description
Correct fit - this wheel fastener cover is designed to precisely fit the factory wheel hardware while providing a clean, finished appearance;Quality materials - manufactured for durability and a quality finish;Simple installation - no special tools required;Quality tested - this part has undergone dimensional testing to ensure a quality fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.