
WHEEL NUT COVER, 5PK
Mfr # 611-634
Zoro # G912438738
product price: $14.55
/pk 5, $2.91/eaKey Features
Depth
33.36 mm
Color
Black
Includes
5 Wheel Nut Covers
Material
Plastic
Attachment Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-634
Zoro #
G912438738
UPC #
19495148630
Country of Origin
China
Dimensions
Depth
33.36 mm
Thread Size
M24-2.0
Details
Color
Black
Includes
5 Wheel Nut Covers
Material
Plastic
Attachment Type
Threaded
SAE or Metric
Metric
Packaging Type
Box
Description
Correct fit - this wheel fastener cover is designed to precisely fit the factory wheel hardware while providing a clean, finished appearance;Quality materials - manufactured for durability and a quality finish;Simple installation - no special tools required;Quality tested - this part has undergone dimensional testing to ensure a quality fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.