Zoro Homepage

WHEEL NUT COVER, 5PK

  • Mfr # 611-638

  • Zoro # G712438761


product price: $14.79
/pk 5, $2.96/ea

Key Features

SAE or Metric
Metric
Color
Black
Material
Plastic
Depth
44.67 mm
Thread Size
M27-2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-638
Zoro #
G712438761
UPC #
19495148661
Country of Origin
China

Dimensions

Depth
44.67 mm
Thread Size
M27-2.0

Details

SAE or Metric
Metric
Color
Black
Material
Plastic
Includes
5 Wheel Nut Covers
Item
5 Wheel Nut Covers
Connector Type
Threaded

Description

Correct fit - this wheel fastener cover is designed to precisely fit the factory wheel hardware while providing a clean, finished appearance;Quality materials - manufactured for durability and a quality finish;Simple installation - no special tools required;Quality tested - this part has undergone dimensional testing to ensure a quality fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.