
Wheel Nut Covers, 10PK
Mfr # 611-948
Zoro # G812438807
product price: $71.39
/pk 10, $7.14/eaKey Features
Color
Noir
Depth
53.5 mm
Material
Plastic
Includes
10 Wheel Nut Covers
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
611-948
Zoro #
G812438807
UPC #
194883313750
Country of Origin
Unknown
Dimensions
Depth
53.5 mm
Thread Size
M27-2.0
Details
Color
Noir
Material
Plastic
Includes
10 Wheel Nut Covers
SAE or Metric
Metric
Description
Correct fit - this wheel fastener cover is designed to precisely fit the factory wheel hardware while providing a clean, finished appearance;Quality materials - manufactured for durability and a quality finish;Simple installation - no special tools required;Quality tested - this part has undergone dimensional testing to ensure a quality fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.