Zoro Homepage

Wheel Nut Covers, 10PK

  • Mfr # 611-951

  • Zoro # G912438813


product price: $33.49
/pk 10, $3.35/ea

Key Features

Material
Plastic
SAE or Metric
Metric
Packaging Type
Box
Color
Gray
Thread Size
M27-2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-951
Zoro #
G912438813
UPC #
194883313842
Country of Origin
Unknown

Dimensions

Thread Size
M27-2.0
Depth
38.5 mm

Details

Material
Plastic
SAE or Metric
Metric
Packaging Type
Box
Color
Gray
Includes
10 Wheel Nut Covers
Attachment Type
Threaded

Description

Correct fit - this wheel fastener cover is designed to precisely fit the factory wheel hardware while providing a clean, finished appearance;Quality materials - manufactured for durability and a quality finish;Simple installation - no special tools required;Quality tested - this part has undergone dimensional testing to ensure a quality fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.