Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut M12-1.25,611-294-1

  • Mfr # 611-294-1

  • Zoro # G7820094


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Dia./Thread Size
M12x1.25
System of Measurement
Metric
Fastener Thread Direction
Right Hand
Nut Style
Dometop Nut
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-294-1
Zoro #
G7820094
UPC #
19495478812
Country of Origin
China

Dimensions

Dia./Thread Size
M12x1.25

Details

System of Measurement
Metric
Fastener Thread Direction
Right Hand
Nut Style
Dometop Nut
Basic Material
Steel
Fastener Finish
Natural

Description

Wheel Nut M12-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.