Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut M12-1.50,611-306-1

  • Mfr # 611-306-1

  • Zoro # G7817748


product price: $9.55
/ea

Key Features

System of Measurement
Metric
Basic Material
Steel
Fastener Thread Direction
Right Hand
Dia./Thread Size
M12x1.5
Nut Style
Dometop Capped Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-306-1
Zoro #
G7817748
UPC #
19495416470
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

System of Measurement
Metric
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Dometop Capped Nut
Fastener Finish
Chrome Plated

Description

Wheel Nut M12-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.