Zoro Homepage

Wheel Nut M12-1.50,611-307-1

  • Mfr # 611-307-1

  • Zoro # G7807205


product price: $9.25
/ea

Key Features

Basic Material
Steel
Nut Style
Flattop Capped Nut
Fastener Thread Direction
Right Hand
Dia./Thread Size
M12x1.5
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-307-1
Zoro #
G7807205
UPC #
19495416494
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

Basic Material
Steel
Nut Style
Flattop Capped Nut
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Fastener Finish
Natural

Description

Wheel Nut M12-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.