Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut M12-1.50,611-310-1

  • Mfr # 611-310-1

  • Zoro # G7803775


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Fastener Thread Direction
Right Hand
Dia./Thread Size
M12x1.5
Basic Material
Steel
Nut Style
Bulge Seat Acorn
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-310-1
Zoro #
G7803775
UPC #
19495416562
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M12x1.5

Details

Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Bulge Seat Acorn
System of Measurement
Metric
Fastener Finish
Chrome Plated

Description

Wheel Nut M12-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.