Zoro Homepage

Wheel Nut M12-1.50 Mag - 36.5 Mm. L

  • Mfr # D18-6112111

  • Zoro # G710567555


product price: $11.65
/ea

Key Features

Thread Pitch
1.5 mm
SAE or Metric
Metric
Includes
1 Wheel Lug Nut
Wheel Nut Style
Mag Nut
Hex Size
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-6112111
Zoro #
G710567555
UPC #
19495043492
Country of Origin
China

Dimensions

Hex Size
21 mm
Thread Diameter
12 mm
Thread Size
M12-1.50 mm
Overall Length
1.398 in

Details

Thread Pitch
1.5 mm
SAE or Metric
Metric
Includes
1 Wheel Lug Nut
Wheel Nut Style
Mag Nut
Thread Type
Fino
Seat Style
Conical Seat - 60 deg
Color
Silver
Grade Type
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.