Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut M14-1.50,611-314-1

  • Mfr # 611-314-1

  • Zoro # G7802646


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

System of Measurement
Metric
Fastener Finish
Chrome Plated
Basic Material
Steel
Nut Style
Acorn
Dia./Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-314-1
Zoro #
G7802646
UPC #
19495416654
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M14x1.5

Details

System of Measurement
Metric
Fastener Finish
Chrome Plated
Basic Material
Steel
Nut Style
Acorn
Fastener Thread Direction
Right Hand

Description

Wheel Nut M14-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.