Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-004

  • Zoro # G212443555


product price: $84.09
/pk 10, $8.41/ea
Free Shipping & Returns

Key Features

Thread Size
M14-1.50
Bolt Grade
8
Head Diameter
0.8 mm
Thread Length (In)
46.81 mm
Shoulder Diameter
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-004
Zoro #
G212443555
UPC #
885484729353
Country of Origin
United States

Dimensions

Thread Size
M14-1.50
Head Diameter
0.8 mm
Thread Length (In)
46.81 mm
Shoulder Diameter
0.6 mm
Splined Bore Diameter
16 mm
Shoulder Thickness
0.6 mm
Under Head Length
59.77 mm
Thread Diameter
14 mm
Shoulder Length (In)
12.95 mm

Details

Bolt Grade
8
SAE or Metric
Metric
Includes
10 Studs
Color
Silver
Thread Pitch
1.5 mm
Thread Type
Fino

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.