
WHEEL STUD, 10PK
Mfr # 610-095
Zoro # G012443434
product price: $31.39
/pk 10, $3.14/eaKey Features
SAE or Metric
SAE
Thread Direction
Clockwise (Right)
Under Head Length
1.406 in
Head Diameter
0.755 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-095
Zoro #
G012443434
UPC #
19495607953
Country of Origin
United States
Dimensions
Under Head Length
1.406 in
Head Diameter
0.755 in
Shoulder Length (In)
0.563 in
Thread Length (In)
1.405 in
Thread Diameter
1/2 in
Knurl Diameter (In)
0.623 in
Details
SAE or Metric
SAE
Thread Direction
Clockwise (Right)
Color
Silver
Item
10 Studs
Style
Serrated Stud
Threads Per Inch
20
Material
Steel
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.