Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-126

  • Zoro # G812443719


product price: $25.55
/pk 10, $2.56/ea

Key Features

Splined Bore Diameter
0.625 in
Thread Size
1/2-20 in
Shoulder Length (In)
0.375 in
SAE or Metric
SAE
Head Diameter
0.770 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-126
Zoro #
G812443719
UPC #
19495608264
Country of Origin
United States

Dimensions

Splined Bore Diameter
0.625 in
Thread Size
1/2-20 in
Shoulder Length (In)
0.375 in
Head Diameter
0.770 in
Under Head Length
1.5 in
Thread Diameter
0.5 in
Thread Length (In)
1.465 in

Details

SAE or Metric
SAE
Color
Silver
Includes
10 Studs
Threads Per Inch
20

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.