Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-170

  • Zoro # G712444342


product price: $24.49
/pk 10, $2.45/ea

Key Features

Thread Diameter
1/2 in
Shoulder Diameter
0.587 in
Splined Bore Diameter
0.62 in
Thread Size
1/2-20 in
Thread Length (In)
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-170
Zoro #
G712444342
UPC #
19495608707
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Shoulder Diameter
0.587 in
Splined Bore Diameter
0.62 in
Thread Size
1/2-20 in
Thread Length (In)
0.86 in
Shoulder Length (In)
0.406 in
Head Diameter
0.815 In
Shoulder Thickness
0.5 in
Under Head Length
1.375 in
Knurl Diameter (In)
0.62 in

Details

SAE or Metric
SAE
Threads Per Inch
20
Includes
10 Studs
Color
Silver
Thread Direction
Clockwise (Right)
Style
Serrated Stud
Material
Steel
Item
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.