Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-173

  • Zoro # G412444352


product price: $20.95
/pk 10, $2.09/ea

Key Features

Shoulder Length (In)
0.781 in
Shoulder Diameter
0.627 in
Thread Length (In)
0.97 in
Threads Per Inch
20
Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-173
Zoro #
G412444352
UPC #
19495608738
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.781 in
Shoulder Diameter
0.627 in
Thread Length (In)
0.97 in
Thread Size
1/2-20
Splined Bore Diameter
0.532 in
Shoulder Thickness
0.70 In
Head Diameter
0.72 in
Under Head Length
1.781 in
Thread Diameter
1/2 in
Knurl Diameter (In)
0.532 in

Details

Threads Per Inch
20
SAE or Metric
SAE
Color
Silver
Includes
10 Studs
Style
Serrated Stud
Item
10 Studs
Material
Steel
Thread Direction
Clockwise (Right)

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.