Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-175

  • Zoro # G412444260


product price: $27.25
/pk 10, $2.73/ea

Key Features

Under Head Length
1.188 in
Color
Silver
Shoulder Diameter
0.517 in
Thread Direction
Clockwise (Right)
Threads Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-175
Zoro #
G412444260
UPC #
19495608752
Country of Origin
United States

Dimensions

Under Head Length
1.188 in
Shoulder Diameter
0.517 in
Knurl Diameter (In)
0.512 in
Head Diameter
0.73 in
Shoulder Length (In)
0.406 in
Thread Length (In)
0.765 in
Shoulder Thickness
0.21 in

Details

Color
Silver
Thread Direction
Clockwise (Right)
Threads Per Inch
20
Item
10 Studs
Style
Serrated Stud
SAE or Metric
SAE
Material
Steel

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.