Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-182

  • Zoro # G012444387


product price: $25.45
/pk 10, $2.55/ea

Key Features

Splined Bore Diameter
0.623 in
Thread Size
9/16-18 in
Under Head Length
2.156 in
Shoulder Diameter
0.622 in
Head Diameter
0.810 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-182
Zoro #
G012444387
UPC #
19495608820
Country of Origin
United States

Dimensions

Splined Bore Diameter
0.623 in
Thread Size
9/16-18 in
Under Head Length
2.156 in
Shoulder Diameter
0.622 in
Head Diameter
0.810 in
Shoulder Thickness
0.27 in
Thread Length (In)
1.61 in
Thread Diameter
0.5625 in
Shoulder Length (In)
0.5 in
Knurl Diameter (In)
0.623 in

Details

Color
Silver
Threads Per Inch
18
SAE or Metric
SAE
Includes
10 Studs
Style
Serrated Stud
Material
Steel
Thread Direction
Clockwise (Right)
Item
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.