
WHEEL STUD, 10PK
Mfr # 610-183
Zoro # G412444437
product price: $20.79
/pk 10, $2.08/eaKey Features
Material
Steel
Shoulder Length (In)
0.594 in
Knurl Diameter (In)
0.56 in
Color
Silver
Style
Serrated Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-183
Zoro #
G412444437
UPC #
19495608837
Country of Origin
United States
Dimensions
Shoulder Length (In)
0.594 in
Knurl Diameter (In)
0.56 in
Shoulder Diameter
0.561 in
Head Diameter
0.740 in
Thread Diameter
1/2 in
Shoulder Thickness
0.53 in
Under Head Length
1.688 in
Thread Length (In)
1.1 in
Details
Material
Steel
Color
Silver
Style
Serrated Stud
Threads Per Inch
20
Thread Direction
Clockwise (Right)
Item
10 Studs
SAE or Metric
SAE
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.