Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-188

  • Zoro # G412444192


product price: $33.19
/pk 10, $3.32/ea

Key Features

Thread Size
9/16-18 in
Under Head Length
2.75 in
Threads Per Inch
18
Thread Length (In)
1.39 in
Shoulder Length (In)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-188
Zoro #
G412444192
UPC #
19495608882
Country of Origin
Unknown

Dimensions

Thread Size
9/16-18 in
Under Head Length
2.75 in
Thread Length (In)
1.39 in
Shoulder Length (In)
1.5 in
Knurl Diameter (In)
0.62 in
Head Diameter
1.105 in
Shoulder Diameter
0.624 in
Shoulder Thickness
0.87 in

Details

Threads Per Inch
18
Item
10 Studs
SAE or Metric
SAE
Color
Silver
Style
Serrated Stud
Material
Steel
Thread Direction
Clockwise (Right)

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.