Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-191

  • Zoro # G712444113


product price: $25.39
/pk 10, $2.54/ea

Key Features

Thread Diameter
1/2 in
Color
Silver
Thread Length (In)
1.01 in
Knurl Diameter (In)
0.621 in
Under Head Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-191
Zoro #
G712444113
UPC #
19495608912
Country of Origin
United States

Dimensions

Thread Diameter
1/2 in
Thread Length (In)
1.01 in
Knurl Diameter (In)
0.621 in
Under Head Length
1.5 in
Shoulder Diameter
0.621 in
Shoulder Length (In)
0.313 in
Shoulder Thickness
0.2 in
Head Diameter
0.780 in

Details

Color
Silver
Threads Per Inch
20
Material
Steel
Item
10 Studs
Thread Direction
Clockwise (Right)
Style
Serrated Stud
SAE or Metric
SAE

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.