
WHEEL STUD, 10PK
Mfr # 610-282
Zoro # G012444967
product price: $30.65
/pk 10, $3.07/eaKey Features
Color
Silver
Shoulder Length (In)
0.844 in
Material
Steel
Head Diameter
0.98 in
Style
Serrated Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-282
Zoro #
G012444967
UPC #
19495609827
Country of Origin
United States
Dimensions
Shoulder Length (In)
0.844 in
Head Diameter
0.98 in
Thread Length (In)
1.22 in
Under Head Length
2.095 in
Thread Size
9/16-18 in
Knurl Diameter (In)
0.654 in
Details
Color
Silver
Item
10 Studs
Material
Steel
Style
Serrated Stud
SAE or Metric
SAE
Threads Per Inch
18
Thread Direction
Clockwise (Right)
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.